Shop All Carbon Steel Pipe Fittings
Zoro Select
Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2
Mfr # 5RLL7
Zoro # G9516211
product price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/16"-12
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLL7
- Zoro # G9516211
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/16"-12 |
Pipe Size (Fittings) | 1-1/16"-12 |
Pipe Size | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1 1/16 in |
Fitting Thread Size B | 1 1/16 in -12 |
Fitting Pipe Size | 1 1/16 in x 1 1/16 in |
Fitting Thread Size A | 1 1/16 in -12 |
Thread Size | 1-1/16-12 |
Fitting Side B Nominal Pipe Size | 1 1/16 in |
Description
45 Degrees Elbow, Carbon Steel, Zinc Plated, 1 1/16 in, Male, JIC, 12, 1 1/16 in -12, 1 1/16 in, Male, JIC, 12, 1 1/16 in -12, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS CO NviroClean Urinal Cleaner, Case of 12 (1614)
- PROPLUS 3/4 Lead Free Galvanized Malleable 90-Degree Street Elbow Silver (44076)
- BLACK SWAN Closet Bolts-Brass-Bagged-1/4" X 2-1/4" (12167)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-002-000)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-030-000)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1in. (2000300771)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-040-000)
- Zoro Select Carbon Steel Pipe Fittings