Shop All Pipe & Tubing Cutters
Zoro Select
Pipe Cutter, Plastic, Rubber, 8-1/2 In. L
Mfr # T100
Zoro # G2323081
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Up To 1 in
- Cuts Plastic, PVC, Rubber
- Body Material Poly
- Cutting Action Standard Shear
- Overall Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T100
- Zoro # G2323081
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 1/2 in |
Overall Length (In.) | 8-1/2 |
Tool Length | 8 1/2 in |
Outside Dia. Cutting Capacity | 0.13 in - 1.13 in |
Details
Cutting Capacity | Up To 1 in |
Cuts | Plastic, PVC, Rubber |
Body Material | Poly |
Cutting Action | Standard Shear |
Blade Material | PTFE Coated |
Item | Pipe Cutter |
Features | High Carbon PTFE Coated Blade; Manual Cutting Action; Quick Cut |
PVC Pipe Capacity (In.) | 1 |
Product Type | Pipe Cutter |
Hose Capacity (In.) | 1 |
Tube Capacity (In.) | 1 |
Maximum Cutting Capacity | 1 1/8 in |
Material Application | Plastic, PVC, Rubber |
Minimum Cutting Capacity | 1/8 in |
Cutter Style | Standard |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Plastic, PVC, Rubber, Cutting Action Standard Shear, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 1/8 in, Tool Length 8 1/2 in, Body Material Poly, Blade Material PTFE Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- KOHLER Urinal Outlet, 8" x 6" x 1-1/2" Size (K-18766)
- ZORO SELECT Pipe Cutter, 1-1/2 In (34A524)
- ZORO SELECT Tube Cutter, 1/8 to 1/2 In (34A522)
- ZORO SELECT Tube Cutter, Manual, Up to 1 In (34A521)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In (SL200)
- ZORO SELECT Tubing Cutter, PVC, Nylon, Polyethylene (AF20307)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 2NYZ2 (2NYZ3)
- CAPRI TOOLS Telescopic Tube Cutter, 1/8 - 1-3/8 in (CP11271)
- Zoro Select Pipe & Tubing Cutters