Shop All Aluminum Pipe Fittings
Zoro Select
Pipe Coupling, Aluminum, 3/8 (F)NPT
Mfr # 30E650
Zoro # G4977104
product price: $0.67
/ea
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6061-T6 Aluminum
- Pipe Fitting Material Aluminum
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30E650
- Zoro # G4977104
- UPC # 190735612910
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Head Size | 3/4" |
Fitting Size | 3/8 in (F)NPT |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Coupling, Aluminum, Anodized, Class Class 300, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033407)
- USA INDUSTRIALS Silicone Foam Tube - 1/8" ID x 5/8" OD x 5 ft. Long (ZUSASSR-T-6)
- HOSHIZAKI Ice Machine Filter System, Twin (H9320-52)
- APOLLO VALVES Safety Relief Valve, 1 In, 15 psi (13202B15)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- ZORO SELECT 45 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9509)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 in (BULK-PF-454)
- Zoro Select Aluminum Pipe Fittings