Shop All Pipe & Tube Clamps
Zoro Select
Pipe Clamp, Pipe Sz 3 In, Length 7 In
Mfr # 0500093588
Zoro # G3441636
original price:
$16.40
19% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 930 at 750 Degrees F, 1040 at 650 Degrees F
- Type Bolt-Close Clamp
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0500093588
- Zoro # G3441636
- UPC # 690291139130
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Length (In.) | 7 in |
Thread Size (In.) | 1/2 |
Clamp Maximum Inside Diameter | 3 in |
Band Width | 1 in |
Clamping Diameter | 3 in |
Details
Material | Carbon Steel |
Item | Medium Pipe Clamp |
Max. Load (Lb.) | 930 at 750 Degrees F, 1040 at 650 Degrees F |
Type | Bolt-Close Clamp |
Finish | Plain |
Description/Special Features | For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. |
Metal Detectable | Yes |
Compliance | FM, UL, ULC |
Standards | ANSI/MSS SP-69, cUL Listed, Federal Specification A-A-1192A (Type 4), FM Approved, MSS SP-58 (Type 4), UL Listed, WW-H-171-E (Type 4) |
For Use On | Hot or Cold Pipe Lines |
Clamp Type | Double-Bolt Clamp |
Band Material | Steel |
Banding Material | Steel |
Maximum Operating Temperature | 750 Degrees F |
Description
Medium Pipe Clamp, Band Material Steel, Band Material Finish Not Applicable, Band Width 1 in, Clamp Maximum Inside Diameter 3 in, Clamp Type Double-Bolt Clamp, For Use On Hot or Cold Pipe Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Street Elbow (26076)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 04 00WP2)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381001030)
- ZORO SELECT PVC Cap, NPT, 1 in Pipe Size (848-010)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500093620)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 1/2 In, 7 5/8 In L (0500093596)
- ZORO SELECT Cushioned Clamp, 3/4In, Galv Gold Steel (22FP76)
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- KIPP Tube clamps swivel base aluminum, metric (K0490.530)
- Zoro Select Plumbing Accessories