Shop All Pipe & Tube Clamps
Zoro Select
Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L
Mfr # 0500093513
Zoro # G3494477
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 500 at 650 Degrees F
- Type Bolt-Close Clamp
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0500093513
- Zoro # G3494477
- UPC # 690291139062
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Length (In.) | 3 1/4 in |
Thread Size (In.) | 5/16 |
Clamping Diameter | 1/2 in |
Band Width | 1 in |
Clamp Maximum Inside Diameter | 1/2 in |
Details
Material | Carbon Steel |
Item | Medium Pipe Clamp |
Max. Load (Lb.) | 500 at 650 Degrees F |
Type | Bolt-Close Clamp |
Finish | Plain |
Metal Detectable | Yes |
Compliance | FM, UL, ULC |
Standards | ANSI/MSS SP-69, cUL Listed, Federal Specification A-A-1192A (Type 4), FM Approved, MSS SP-58 (Type 4), UL Listed, WW-H-171-E (Type 4) |
Description/Special Features | For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. |
Clamp Type | Double-Bolt Clamp |
For Use On | Hot or Cold Pipe Lines |
Banding Material | Steel |
Band Material | Steel |
Maximum Operating Temperature | 750 Degrees F |
Description
Medium Pipe Clamp, Band Material Steel, Band Material Finish Not Applicable, Band Width 1 in, Clamp Maximum Inside Diameter 1/2 in, Clamp Type Double-Bolt Clamp, For Use On Hot or Cold Pipe Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KOHLER Toilet Tank, 1.6 gpf, Gravity Fed, White (K-4468-0)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC102BN)
- ZORO SELECT T-Clips Fastener, 3/8 In Max Dia, PK50 (T8)
- ZORO SELECT Cushioned Clamp, 1/2In, Galv Gold Steel (22FP75)
- ZORO SELECT T-Clips Fastener, 5/8 In Max Dia, PK50 (T12)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500093547)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- Zoro Select Pipe & Tube Clamps