Shop All Pipe & Tube Clamps
Zoro Select
Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L
Mfr # 0500345046
Zoro # G3330241
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 500 at 650 Degrees F
- Type Bolt-Close Clamp
- Finish Hot-Dip Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0500345046
- Zoro # G3330241
- UPC # 690291145995
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Length (In.) | 4 1/8 in |
Thread Size (In.) | 5/16 |
Clamping Diameter | 1 1/4 in |
Band Width | 1 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
Details
Material | Carbon Steel |
Item | Medium Pipe Clamp |
Max. Load (Lb.) | 500 at 650 Degrees F |
Type | Bolt-Close Clamp |
Finish | Hot-Dip Galvanized |
Compliance | FM, UL, ULC |
Standards | ANSI/MSS SP-69, cUL Listed, Federal Specification A-A-1192A (Type 4), FM Approved, MSS SP-58 (Type 4), UL Listed, WW-H-171-E (Type 4) |
Description/Special Features | For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. |
Metal Detectable | Yes |
Band Material | Steel |
Banding Material | Galvanized Steel |
Maximum Operating Temperature | 450 Degrees F |
For Use On | Hot or Cold Pipe Lines |
Band Material Finish | Galvanized |
Clamp Type | Double-Bolt Clamp |
Description
Medium Pipe Clamp, Band Material Steel, Band Material Finish Galvanized, Band Width 1 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Type Double-Bolt Clamp, For Use On Hot or Cold Pipe Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (509 1)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-GR8AE3V317XKAB)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626067B)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP3.0)
- ZORO SELECT Strut Pipe Clamp, 2 In, Galvanized Steel (22FP72)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500345079)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671257B)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500345103)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046NS052)
- Zoro Select Pipe & Tube Clamps