Shop All Pipe & Tube Clamps
Zoro Select
Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L
Mfr # 0500093554
Zoro # G3137391
original price:
$7.69
10% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 1 1/2 in
- Max. Load (Lb.) 800 at 650 Degrees F
- Type Bolt-Close Clamp
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0500093554
- Zoro # G3137391
- UPC # 690291139109
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/2 in |
Length (In.) | 4 5/16 in |
Thread Size (In.) | 5/16 |
Band Width | 1 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
Clamping Diameter | 1 1/2 in |
Details
Material | Carbon Steel |
Item | Medium Pipe Clamp |
Max. Load (Lb.) | 800 at 650 Degrees F |
Type | Bolt-Close Clamp |
Finish | Plain |
Description/Special Features | For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. |
Compliance | FM, UL, ULC |
Standards | ANSI/MSS SP-69, cUL Listed, Federal Specification A-A-1192A (Type 4), FM Approved, MSS SP-58 (Type 4), UL Listed, WW-H-171-E (Type 4) |
Metal Detectable | Yes |
Banding Material | Steel |
Clamp Type | Double-Bolt Clamp |
Band Material | Steel |
For Use On | Hot or Cold Pipe Lines |
Maximum Operating Temperature | 750 Degrees F |
Description
Medium Pipe Clamp, Band Material Steel, Band Material Finish Not Applicable, Band Width 1 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Type Double-Bolt Clamp, For Use On Hot or Cold Pipe Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, 1 In, 250 psi, Female Coupler (G100-DC-BR)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in, 5/16 in Tube Size, White (KIT-ISRKA)
- SWIFT GREEN FILTERS Pharmaceutical Replacement water filter for Maytag UKF7003/01, EDR7 (SGF-M07 Rx)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Venetian Bronze (538-RBMPU-DST)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- ZORO SELECT T-Clips Fastener, 1/4 In Max Dia, PK50 (T4)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 30 mm ID, PK10 (533040050071)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500093539)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- KIPP Tube clamps cross aluminum (K0472.52525)
- Zoro Select Plumbing Accessories