Shop All Pipe Threading Die Heads
Zoro Select
Pipe and Conduit Thread Die, Size 3/8"-19
Mfr # 13697
Zoro # G8344186
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 19
- Thread Direction Right Hand
- Thread Type BSPP
- Die Thread Size 3/8-19
- Thread Size 3/8-19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13697
- Zoro # G8344186
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Die Thread Size | 3/8-19 |
Thread Size | 3/8-19 |
Outside Dia. | 1 1/2 in |
Details
Threads per Inch | 19 |
Thread Direction | Right Hand |
Thread Type | BSPP |
Thread Standard | BSPP |
Die Shape | Round |
Item | Pipe and Conduit Thread Die |
Integrated Handle | No |
Finish - Machining | Bright (Uncoated) |
Die Material | High Speed Steel |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Die Thickness | 1/2 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 3/8-19, Thread Standard BSPP, Thread Type BSPP, Die Thread Size 3/8-19, Threads per Inch 19, Thread Direction Right Hand, Die Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8882)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 6 Points (18516)
- MILESCRAFT 1/8" Downcut Spiral Router Bit (2215)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (06151)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- RIDGID Manual Threader Die Head, NPT (12-R: (NPT))
- MILWAUKEE TOOL NPT Alloy 12R Die Head 1In (48-36-1003)
- RIDGID Pipe Threading Head, 1/4-2 In, For 4CW39 (711)
- RIDGID Diehead, Cmpl 00R 3/4 Npt (36895)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 1 In (48-36-1309)
- Zoro Select Pipe Threading Equipment