Shop All Pipe Threading Die Heads
Zoro Select
Pipe and Conduit Thread Die, Size 3/8"-19
Mfr # 13696
Zoro # G8342165
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 19
- Thread Direction Right Hand
- Die Thread Size 3/8-19
- Outside Dia. 1 1/2 in
- Thread Type BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13696
- Zoro # G8342165
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Die Thread Size | 3/8-19 |
Outside Dia. | 1 1/2 in |
Thread Size | 3/8-19 |
Details
Threads per Inch | 19 |
Thread Direction | Right Hand |
Item | Pipe and Conduit Thread Die |
Thread Type | BSPT |
Integrated Handle | No |
Thread Standard | BSPT |
Die Shape | Round |
Finish - Machining | Bright (Uncoated) |
Die Material | High Speed Steel |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Die Thickness | 1/2 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 3/8-19, Thread Standard BSPT, Thread Type BSPT, Die Thread Size 3/8-19, Threads per Inch 19, Thread Direction Right Hand, Die Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YP80)
- PICARD Finishing Hammer w/ Cross Peen (450g/15.8oz) (2522602)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5210N)
- RIDGID Diehead, Cmpl 00R 3/8 Npt (36885)
- RIDGID Diehead, Cmpl 11R 3/4 Hs Npt (37115)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- Zoro Select Pipe Threading Die Heads