Shop All Pipe Threading Die Heads
Zoro Select
Pipe and Conduit Thread Die, Size 3/4"-14
Mfr # 13701
Zoro # G8343818
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 14
- Thread Direction Right Hand
- Thread Size 3/4-14
- Integrated Handle No
- Thread Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13701
- Zoro # G8343818
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Thread Size | 3/4-14 |
Die Thread Size | 3/4-14 |
Outside Dia. | 2 in |
Details
Threads per Inch | 14 |
Thread Direction | Right Hand |
Integrated Handle | No |
Thread Type | BSPP |
Die Shape | Round |
Thread Standard | BSPP |
Item | Pipe and Conduit Thread Die |
Finish - Machining | Bright (Uncoated) |
Die Material | High Speed Steel |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Die Thickness | 5/8 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 3/4-14, Thread Standard BSPP, Thread Type BSPP, Die Thread Size 3/4-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/4)
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- GENERAL TOOLS PUNCH 9/16 HOLLOW STEEL (GN1280N)
- MILWAUKEE TOOL NPT Alloy 12R Die Head 1In (48-36-1003)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- RIDGID Diehead, Cmpl 12R 3/4 Npt Plct (51862)
- RIDGID Diehead, Cmpl 00R 3/8 Npt (36885)
- Zoro Select Pipe Threading Equipment