Shop All Pipe Threading Die Heads
Zoro Select
Pipe and Conduit Thread Die, Size 3/4"-14
Mfr # 13700
Zoro # G8343328
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 14
- Thread Direction Right Hand
- Thread Standard BSPT
- Die Thread Size 3/4-14
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13700
- Zoro # G8343328
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Die Thread Size | 3/4-14 |
Outside Dia. | 2 in |
Thread Size | 3/4-14 |
Details
Threads per Inch | 14 |
Thread Direction | Right Hand |
Thread Standard | BSPT |
Item | Pipe and Conduit Thread Die |
Integrated Handle | No |
Thread Type | BSPT |
Die Shape | Round |
Die Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Die Thickness | 5/8 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 3/4-14, Thread Standard BSPT, Thread Type BSPT, Die Thread Size 3/4-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.63, 3.5 (527208)
- WIHA Insulated Screwdriver Set, 13 pcs (32094)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- RIDGID Diehead, Cmpl 12R 3/4 Npt Plct (51862)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1In (48-36-1009)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- RIDGID Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37410 (37410)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- Zoro Select Pipe Threading Die Heads