Shop All Pipe Threading Die Heads
Zoro Select
Pipe and Conduit Thread Die, Size 1/4"-19
Mfr # 13694
Zoro # G8343930
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 19
- Thread Direction Right Hand
- Thread Size 1/4"-19
- Thread Type BSPT
- Integrated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13694
- Zoro # G8343930
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Thread Size | 1/4"-19 |
Die Thread Size | 1/4-19 |
Outside Dia. | 1 1/2 in |
Details
Threads per Inch | 19 |
Thread Direction | Right Hand |
Thread Type | BSPT |
Integrated Handle | No |
Item | Pipe and Conduit Thread Die |
Thread Standard | BSPT |
Die Shape | Round |
Finish - Machining | Bright (Uncoated) |
Die Material | High Speed Steel |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Die Thickness | 1/2 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/4 In.-19, Thread Standard BSPT, Thread Type BSPT, Die Thread Size 1/4-19, Threads per Inch 19, Thread Direction Right Hand, Die Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 714 Circular Saw (5007F)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2---21)
- KIPP Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032A22)
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- RIDGID Diehead, Cmpl 00R 3/4 Npt (36895)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- WHEELER-REX Threading Machine Die Head, 1/2in to 1in (70131)
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- Zoro Select Pipe Threading Equipment