Shop All Pipe Threading Die Heads
Zoro Select
Pipe and Conduit Thread Die, Size 1/2"-14
Mfr # 13699
Zoro # G8343477
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 14
- Thread Direction Right Hand
- Integrated Handle No
- Thread Size 1/2"-14
- Thread Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13699
- Zoro # G8343477
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Thread Size | 1/2"-14 |
Die Thread Size | 1/2-14 |
Outside Dia. | 2 in |
Details
Threads per Inch | 14 |
Thread Direction | Right Hand |
Integrated Handle | No |
Thread Type | BSPP |
Die Shape | Round |
Thread Standard | BSPP |
Item | Pipe and Conduit Thread Die |
Die Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Die Thickness | 5/8 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/2 In.-14, Thread Standard BSPP, Thread Type BSPP, Die Thread Size 1/2-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Connect(TM) Tag (Single) (DCE041)
- OLFA BS-10B Dual-Edge Scraper Blade, 10PK (1086566)
- COBRA TOOLS AUGER 1/4""X25' POWER DRM (86250)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/8 in. (1212RS)
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- MILWAUKEE TOOL 1/2" ALLOY NPT Portable Pipe Dies, PK4 (48-36-1101)
- RIDGID Diehead, Cmpl 12R 3/4 Hs Nptss (37530)
- RIDGID Pipe Threading Head, 1 1/4 In, RH, Alloy (12-R: (NPT))
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- RIDGID Diehead, Cmpl 11R 3/4 Hs Npt (37115)
- DEFENSEGUARD 578 x 28 Quality HSS Threading Die With Storage Case (DE1112751)
- Zoro Select Pipe Threading Equipment