Shop All Pipe Threading Die Heads
Zoro Select
Pipe and Conduit Thread Die, Size 1/2"-14
Mfr # 13698
Zoro # G8344064
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 14
- Thread Direction Right Hand
- Thread Size 1/2"-14
- Die Thread Size 1/2-14
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13698
- Zoro # G8344064
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Thread Size | 1/2"-14 |
Die Thread Size | 1/2-14 |
Outside Dia. | 2 in |
Details
Threads per Inch | 14 |
Thread Direction | Right Hand |
Item | Pipe and Conduit Thread Die |
Die Shape | Round |
Thread Standard | BSPT |
Integrated Handle | No |
Thread Type | BSPT |
Die Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Die Thickness | 5/8 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/2 In.-14, Thread Standard BSPT, Thread Type BSPT, Die Thread Size 1/2-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/16)
- CRAFTSMAN Wrenches, 7/8" Standard SAE Combination (CMMT44703)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- RIDGID Diehead, Cmpl 12R 3/4 Imc (92695)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- RIDGID Diehead, Cmpl 00R 3/8 Npt (36885)
- MILWAUKEE TOOL 1" ALLOY NPT Forged Aluminum Die Head (48-36-1003)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- RIDGID Diehead, Cmpl, 11R11/2 Hs/Ss Npt (20933)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- Zoro Select Pipe Threading Equipment