Shop All CPVC Pipes
Zoro Select
Pipe, 3/4" Pipe Size - Nominal
Mfr # CTS-007-10
Zoro # G8044033
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 ft
- Pipe Schedule SDR 11
- Pipe Connection Type Non-Threaded
- Material - Pipe CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTS-007-10
- Zoro # G8044033
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 ft |
Inside Dia. | 11/16 in |
Outside Dia. | 7/8 in |
Overall Length | 10 ft |
Inside Diameter | 11/16 in |
Standard Dimensional Ratio Rating | SDR 11 |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 7/8 in |
Description
Pipe, Application Non-Potable Water, Potable Water, Color Yellow, Inside Diameter 11/16 in, Material CPVC, Material Trade Name EverTUFF(R) CPVC CTS, Maximum Operating Pressure 100 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 7/8 in, Overall Length 10 ft, Schedule Schedule SDR 11, Side A Connection Type Unthreaded, Standard Dimensional Ratio Rating SDR 11, Standards ASTM D2846
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" x 3" 316 SS NIPPLE (316-144)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (208P-8-4)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- ZORO SELECT 1/2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-082)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- ZORO SELECT Pipe, 1/2" Pipe Size - Nominal (CTS-005-10)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800050CG1000)
- ZORO SELECT 1" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-136)
- Zoro Select Pipes