Shop All Black Pipes
Zoro Select
Pipe
Mfr # 220170
Zoro # G600721975
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.23 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Manufacture Location Globally Sourced
- Maximum Operating Temperature 140 Degrees F
- Finish/Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220170
- Zoro # G600721975
- UPC # 810074080064
- Country of Origin India
- Category Black Pipes
Dimensions
Outside Diameter | 8 29/64 in |
Overall Length | 10 ft |
Inside Diameter | 8 in |
Nominal Pipe Size | 8 in |
Description
Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 8 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 29/64 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 27 (U.4799LS-ULB-2)
- ZURN Actuator Sensor (PEMS6000-HYM-IS)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79350)
- ZORO SELECT 3/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (464-040X)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L4PPL01WD)
- ZORO SELECT 1-1/2" x 9" Black Pipe Nipple Sch 40 (587-090)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 80 (40400)
- ZORO SELECT 2" x 6-1/2" Black Pipe Nipple Sch 40 (0830038808)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- ANVIL 3/4X11/2Xh Blk Steel CW Nipple (0330518804)
- Zoro Select Pipes