Shop All Black Pipes
Zoro Select
Pipe
Mfr # 220160
Zoro # G200829668
product price: $250.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$250.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Application Waste Water
- Material Grade Grade B
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220160
- Zoro # G200829668
- UPC # 810074080026
- Country of Origin India
- Category Black Pipes
Dimensions
Inside Diameter | 3 in |
Overall Length | 10 ft |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 5/16 in |
Description
Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 5/16 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- MOEN Aerator Kit (101120SRS)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNB26)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMN3)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WND13)
- ZORO SELECT 1/4" x 12" Black Pipe Nipple Sch 40 (5P632)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNE27)
- Zoro Select Pipes