Shop All Black Pipes
Zoro Select
Pipe
Mfr # 220158
Zoro # G300721992
product price: $128.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Wall Thickness 0.16 in
- Gravity Flow Yes
- Side A Connection Type Unthreaded
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220158
- Zoro # G300721992
- UPC # 810074080019
- Country of Origin India
- Category Black Pipes
Dimensions
Nominal Pipe Size | 2 in |
Outside Diameter | 2 5/16 in |
Inside Diameter | 2 in |
Overall Length | 10 ft |
Description
Pipe, Application Waste Water, Finish/Coating Galvanized, Gravity Flow Yes, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 5/16 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A1/2)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC3410PK)
- APOLLO PEX 3/4 in. x 1/2 in. Poly Alloy PEX Barb 2-Port Closed Manifold (PXPA2PTC)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P611)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 80 (40516)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 (5P649)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T6WND9)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 160 (82704)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BNE32)
- Zoro Select Black Pipes