Shop All Black Pipes
Zoro Select
Pipe
Mfr # 220156
Zoro # G000829806
product price: $138.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Application Waste Water
- Material Cast Iron
- Side A Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220156
- Zoro # G000829806
- UPC # 810074080002
- Country of Origin India
- Category Black Pipes
Dimensions
Outside Diameter | 1 13/16 in |
Overall Length | 10 ft |
Inside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Pipe, Application Waste Water, Finish/Coating Galvanized, Gravity Flow Yes, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 13/16 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008046)
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0812E)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P706)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- ZORO SELECT 6" x 6" Black Pipe Nipple Sch 40 (0830061602)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T4WNF8)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160E)
- Zoro Select Pipes