Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # T6PPL06WD
Zoro # G103657177
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Fitting Compatibility Schedule 40
- Maximum Operating Temperature 450 Degrees F
- Side B Connection Type Unthreaded
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6PPL06WD
- Zoro # G103657177
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 6 ft |
Outside Diameter | 4 1/2 in |
Inside Diameter | 4 1/32 in |
Nominal Pipe Size | 4 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Fitting Compatibility | Schedule 40 |
Maximum Operating Temperature | 450 Degrees F |
Side B Connection Type | Unthreaded |
Thread Configuration | Unthreaded |
Minimum Operating Temperature | -60 Degrees F |
Standards | ASTM A312 |
Gravity Flow | No |
Material | Stainless Steel |
Wall Thickness | 0.237 in |
Schedule | Schedule 40 |
Side A Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Maximum Operating Pressure | 150 psi |
Material Grade | 316 |
Metal Pipe Construction | Welded |
Pipe Material | 316 Stainless Steel |
Pressure Level | Low Pressure (100-299 psi) |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Remote Control Assembly C200 (THU9851)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF20)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P652)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P706)
- ZORO SELECT 4" x 4-1/2" Black Pipe Nipple Sch 40 (0830053807)
- ZORO SELECT Pipe (220158)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- BECK 3/4" x 7" Black Pipe Nipple Sch 80 (0332621002)
- Zoro Select Black Pipes