Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # T6PPH06WD
Zoro # G803657699
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Fitting Compatibility Schedule 40
- Side A Connection Type Unthreaded
- Nominal Pipe Size 1 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6PPH06WD
- Zoro # G803657699
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 ft |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 29/32 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Fitting Compatibility | Schedule 40 |
Side A Connection Type | Unthreaded |
Material | Stainless Steel |
Material Grade | 316 |
Maximum Operating Temperature | 450 Degrees F |
Maximum Operating Pressure | 150 psi |
Standards | ASTM A312 |
Gravity Flow | No |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Metal Pipe Construction | Welded |
Thread Configuration | Unthreaded |
Minimum Operating Temperature | -60 Degrees F |
Schedule | Schedule 40 |
Side B Connection Type | Unthreaded |
Wall Thickness | 0.145 in |
Pipe Material | 316 Stainless Steel |
Pressure Level | Low Pressure (100-299 psi) |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- HYDAC Coil 12DL -40-1836 Hydraulic Valve Coil (Coil 12DL -40-1836)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNK18)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (40603)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNC04)
- ZORO SELECT Pipe (220162)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174)
- Zoro Select Black Pipes