Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # T6PPA06SL
Zoro # G103657672
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Configuration Unthreaded
- Minimum Operating Temperature -60 Degrees F
- Metal Pipe Construction Seamless
- Side B Connection Type Unthreaded
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6PPA06SL
- Zoro # G103657672
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 17/64 in |
Overall Length | 6 ft |
Details
Item | Pipe |
Thread Configuration | Unthreaded |
Minimum Operating Temperature | -60 Degrees F |
Metal Pipe Construction | Seamless |
Side B Connection Type | Unthreaded |
Material Grade | 316 |
Material | Stainless Steel |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Fitting Compatibility | Schedule 40 |
Side A Connection Type | Unthreaded |
Maximum Operating Temperature | 450 Degrees F |
Wall Thickness | 0.068 in |
Maximum Operating Pressure | 150 psi |
Gravity Flow | No |
Standards | ASTM A312 |
Schedule | Schedule 40 |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 316 Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 ft, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4526)
- SLOAN Royal 197-1 6 3/4 Ldim (3913335)
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (5P624)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- ZORO SELECT 2-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0830041604)
- ZORO SELECT Pipe (SVP04D25)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- Zoro Select Black Pipes