Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # T4PPD06WD
Zoro # G303657144
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Temperature 450 Degrees F
- Side B Connection Type Unthreaded
- Minimum Operating Temperature -60 Degrees F
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4PPD06WD
- Zoro # G303657144
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 27/32 in |
Inside Diameter | 5/8 in |
Overall Length | 6 ft |
Nominal Pipe Size | 1/2 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Maximum Operating Temperature | 450 Degrees F |
Side B Connection Type | Unthreaded |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Pressure | 150 psi |
Thread Configuration | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Wall Thickness | 0.109 in |
Gravity Flow | No |
Fitting Compatibility | Schedule 40 |
Side A Connection Type | Unthreaded |
Schedule | Schedule 40 |
Standards | ASTM A312 |
Material Grade | 304 |
Material | Stainless Steel |
Metal Pipe Construction | Welded |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 304 Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- MOEN Hose & Spray (168496)
- LEGEND VALVE 1" T-16 20 MESH SCREEN (105-735)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- ZORO SELECT Pipe (220170)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (40509)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Black Pipe Sch 160 (82518)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNE27)
- ZORO SELECT Nipple, 150 psi, SS, 4 (BST6BNF04)
- ZORO SELECT 3/8" x 10" Black Pipe Nipple Sch 40 (5P647)
- Zoro Select Pipes