Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # T4PPB06WD
Zoro # G703657492
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Pressure 150 psi
- Material Stainless Steel
- Thread Configuration Unthreaded
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4PPB06WD
- Zoro # G703657492
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 35/64 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 6 ft |
Inside Diameter | 23/64 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Maximum Operating Pressure | 150 psi |
Material | Stainless Steel |
Thread Configuration | Unthreaded |
Schedule | Schedule 40 |
Side A Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 450 Degrees F |
Side B Connection Type | Unthreaded |
Fitting Compatibility | Schedule 40 |
Material Grade | 304 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Wall Thickness | 0.088 in |
Standards | ASTM A312 |
Gravity Flow | No |
Pipe Material | 304 Stainless Steel |
Pressure Level | Low Pressure (100-299 psi) |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-6-30)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 3/4 in Pipe Size (439131)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- DELTA Pivotal Monitor 14 Series H2Okinetic Tub and Shower Trim MB (T14499-BL)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC4)
- ZORO SELECT Pipe (220164)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 80 (90914)
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (41009)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- Zoro Select Pipes