Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # L6PPH06WD
Zoro # G703657522
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Pressure 150 psi
- Inside Diameter 1 11/16 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Maximum Operating Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L6PPH06WD
- Zoro # G703657522
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 11/16 in |
Outside Diameter | 1 29/32 in |
Overall Length | 6 ft |
Nominal Pipe Size | 1 1/2 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Maximum Operating Pressure | 150 psi |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Maximum Operating Temperature | 450 Degrees F |
Material | Stainless Steel |
Standards | ASTM A312 |
Schedule | Schedule 10 |
Side A Connection Type | Unthreaded |
Material Grade | 316 |
Metal Pipe Construction | Welded |
Side B Connection Type | Unthreaded |
Thread Configuration | Unthreaded |
Wall Thickness | 0.109 in |
Gravity Flow | No |
Minimum Operating Temperature | -60 Degrees F |
Fitting Compatibility | Schedule 10 |
Pipe Material | 316 Stainless Steel |
Pressure Level | Low Pressure (100-299 psi) |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 1 11/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS+ HEX NIPPLE 1/2in. X3/8in. MPT (6JC101010721018)
- SLOAN 1.6 gpf, Rough Brass, Water Closet (3988231)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/4 in Pipe Size (8059-012SR)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (E6BNL02)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (40715)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 40 (5P639)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 40 (5P661)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 80 (40615)
- Zoro Select Pipes