Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # L4PPH06WD
Zoro # G703657140
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Outside Diameter 1 29/32 in
- Minimum Operating Temperature -60 Degrees F
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L4PPH06WD
- Zoro # G703657140
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 ft |
Inside Diameter | 1 11/16 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Minimum Operating Temperature | -60 Degrees F |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Material Grade | 304 |
Material | Stainless Steel |
Maximum Operating Temperature | 450 Degrees F |
Maximum Operating Pressure | 150 psi |
Thread Configuration | Unthreaded |
Side B Connection Type | Unthreaded |
Standards | ASTM A312 |
Wall Thickness | 0.109 in |
Side A Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Fitting Compatibility | Schedule 10 |
Gravity Flow | No |
Schedule | Schedule 10 |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 304 Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 1 11/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Central Brs -Hot Ll (15835E)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In (2MPS-532-40-01)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMTE205)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305538)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 160 (82502)
- ZORO SELECT 1/4" x 12" Black Pipe Nipple Sch 40 (5P632)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPE10WD)
- ZORO SELECT 3" MNPT x 6 ft. TBE Black Pipe Sch 80 (1RJW6)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L6PPI03WD)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNG24)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LLX9)
- Zoro Select Pipes