Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # L4PPD06WD
Zoro # G803657507
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASTM A312
- Nominal Pipe Size 1/2 in
- Schedule Schedule 10
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L4PPD06WD
- Zoro # G803657507
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Inside Diameter | 43/64 in |
Overall Length | 6 ft |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Standards | ASTM A312 |
Schedule | Schedule 10 |
Maximum Operating Pressure | 150 psi |
Thread Configuration | Unthreaded |
Maximum Operating Temperature | 450 Degrees F |
Material | Stainless Steel |
Gravity Flow | No |
Side A Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Side B Connection Type | Unthreaded |
Minimum Operating Temperature | -60 Degrees F |
Fitting Compatibility | Schedule 10 |
Wall Thickness | 0.083 in |
Metal Pipe Construction | Welded |
Material Grade | 304 |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 304 Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 43/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPT (R) (PL10-03)
- LEGEND VALVE 2" 90 BRONZE ELBOW NO LEAD (310-008NL)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 80 (90112)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (40407)
- ZORO SELECT 1-1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830034609)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 160 (82412)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (587-720)
- Zoro Select Pipes