Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # T4PPA03SL
Zoro # G903657506
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312
- Gravity Flow No
- Material Grade 304
- Minimum Operating Temperature -60 Degrees F
- Thread Configuration Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4PPA03SL
- Zoro # G903657506
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 17/64 in |
Overall Length | 3 ft |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Details
Item | Pipe |
Standards | ASTM A312 |
Gravity Flow | No |
Material Grade | 304 |
Minimum Operating Temperature | -60 Degrees F |
Thread Configuration | Unthreaded |
Material | Stainless Steel |
Maximum Operating Temperature | 450 Degrees F |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Fitting Compatibility | Schedule 40 |
Side A Connection Type | Unthreaded |
Side B Connection Type | Unthreaded |
Maximum Operating Pressure | 150 psi |
Metal Pipe Construction | Seamless |
Schedule | Schedule 40 |
Wall Thickness | 0.068 in |
Pipe Material | 304 Stainless Steel |
Pressure Level | Low Pressure (100-299 psi) |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 ft, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302432)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- ATP PTFE Tubing, 1/8 in Inside Dia. (PTFE-0204X25)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LLX9)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 40 (5P737)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LME9)
- LEGEND VALVE 1/2" X 5-1/2" BLACK NIPPLE (355-069)
- Zoro Select Black Pipes