Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # L4PPK03WD
Zoro # G403657334
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Material Grade 304
- Side B Connection Type Unthreaded
- Overall Length 3 ft
- Wall Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L4PPK03WD
- Zoro # G403657334
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 3 ft |
Inside Diameter | 3 17/64 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Material Grade | 304 |
Side B Connection Type | Unthreaded |
Wall Thickness | 0.12 in |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Schedule | Schedule 10 |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Pressure | 150 psi |
Standards | ASTM A312 |
Gravity Flow | No |
Maximum Operating Temperature | 450 Degrees F |
Thread Configuration | Unthreaded |
Side A Connection Type | Unthreaded |
Fitting Compatibility | Schedule 10 |
Material | Stainless Steel |
Metal Pipe Construction | Welded |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 304 Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 3 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi (88C2A1M1K1-250)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 17)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX2)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 80 (40816LS)
- ZORO SELECT 2" x 6-1/2" Black Pipe Nipple Sch 40 (0830038808)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 40 (5P723)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- Zoro Select Black Pipes