Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # E4PPD03SL
Zoro # G903657544
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gravity Flow No
- Side A Connection Type Unthreaded
- Side B Connection Type Unthreaded
- Schedule Schedule 80
- Minimum Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E4PPD03SL
- Zoro # G903657544
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/2 in |
Inside Diameter | 37/64 in |
Overall Length | 3 ft |
Outside Diameter | 27/32 in |
Details
Item | Pipe |
Gravity Flow | No |
Side A Connection Type | Unthreaded |
Side B Connection Type | Unthreaded |
Schedule | Schedule 80 |
Minimum Operating Temperature | -60 Degrees F |
Wall Thickness | 0.13 in |
Metal Pipe Construction | Seamless |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Thread Configuration | Unthreaded |
Material | Stainless Steel |
Standards | ASTM A312 |
Material Grade | 304 |
Maximum Operating Pressure | 150 psi |
Fitting Compatibility | Schedule 80 |
Maximum Operating Temperature | 450 Degrees F |
Pressure Level | Medium Pressure (300-999 psi) |
Pipe Material | 304 Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- THRIFCO PLUMBING A-15-A MOLDED DISC 3301111 (4500137)
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 (82500)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (40903)
- ZORO SELECT 2-1/2" x 3 ft Non-Threaded Black Pipe Sch 80 (41020LS)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 160 (82602)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- ZORO SELECT 3" x 9-1/2" Black Pipe Nipple Sch 40 (0830048005)
- Zoro Select Black Pipes