Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # BST4BNI06
Zoro # G803657736
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Side A Thread Type BSPT
- Side B Gender Male
- Overall Length 3 ft
- Maximum Operating Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST4BNI06
- Zoro # G803657736
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 3 ft |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension 6' Shower Rod Bright Chrome (54-6)
- DANCO Repair Kit Delta Snglhnd (9D00034446)
- PFISTER Pfister Hs-Dvtr S/A Fwk163 (974-1060)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (R7H4100-PP)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T6WND9)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 40 (5P675)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMR3)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (5P724)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 40 (5P686)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMC6)
- LEGEND VALVE 1/8" X 3-1/2" BLACK NIPPLE (355-005)
- Zoro Select Pipes