Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # BST4BND08
Zoro # G403657167
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Metal Pipe Construction Welded
- Material Stainless Steel
- Wall Thickness 0.109 in
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST4BND08
- Zoro # G403657167
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 3 ft |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- PARKER 1/4" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-4-30)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051212S-10PK)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (584-360)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80 (1LMU8)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 (2WV75)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (40507)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNG5)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Black Steel Close Nipple (308UP18XCL)
- Zoro Select Black Pipes