Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # BST4BNC08
Zoro # G503657814
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Outside Diameter 11/16 in
- Standards ASTM A312, ASTM A733, B21
- Thread Configuration Threaded on Both Ends
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST4BNC08
- Zoro # G503657814
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 11/16 in |
Overall Length | 3 ft |
Inside Diameter | 31/64 in |
Nominal Pipe Size | 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- VALTERRA Gate Valve, Class 125, 6 In., Slip (6601)
- GREENLEAF Nylon Hex Plug 1 1/4" Male Npt (F1014)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P670)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P655)
- ZORO SELECT 1-1/2" x 11" Black Pipe Nipple Sch 40 (0830036406)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- Zoro Select Black Pipes