Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 22
Mfr # E4BNF27
Zoro # G203657107
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Configuration Threaded on Both Ends
- Minimum Operating Temperature -60 Degrees F
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Overall Length 22 in
- Maximum Operating Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E4BNF27
- Zoro # G203657107
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 22 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 63/64 in |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 63/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 22 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL600)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- ZORO SELECT Spanner Flange, Zinc Plated, Silver (40010)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In (454007)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (90911)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 80 (90514)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (E6BNL02)
- Zoro Select Black Pipes