Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 20
Mfr # E6BNK18
Zoro # G603657141
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Side B Connection Type Threaded
- Side A Connection Type Threaded
- Outside Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNK18
- Zoro # G603657141
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 3 1/2 in |
Overall Length | 20 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 2 61/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap, Hanging (U623)
- CHICAGO FAUCET Glass Filler (324-ABCP)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RN125-075)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (40811)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 80 (90414)
- ZORO SELECT 2" MNPT x 4 ft TBE Black Pipe Sch 40 (588-480)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 80 (90112)
- BECK Carbon Weld Nipple (0330020603)
- Zoro Select Black Pipes