Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 20
Mfr # E6BNH26
Zoro # G303657724
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.177 in
- Fitting Compatibility Schedule 80
- Nominal Pipe Size 1 1/2 in
- Side B Gender Male
- Side B Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E6BNH26
- Zoro # G303657724
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 20 in |
Inside Diameter | 1 35/64 in |
Outside Diameter | 1 29/32 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 35/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- CHICAGO FAUCET Spacer Washer, For Use w/Chicago Faucets (555-313JKNF)
- BECK 1-1/4" x 8" Black Pipe Nipple Sch 80 (0332630201)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, Steel (CN48)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 40 (5P661)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 40 (5P716)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Black Pipe Sch 160 (82720)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40511)
- BECK 1" Close Black Pipe Nipple Sch 40 (0330023805)
- Zoro Select Black Pipes