Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 20
Mfr # E6BNG26
Zoro # G703657638
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gravity Flow No
- Material Stainless Steel
- Side B Thread Type NPT
- Material Grade 316
- Schedule Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E6BNG26
- Zoro # G703657638
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 20 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 1/4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 2" BRASS NIPPLE (311-082)
- ZORO SELECT Chrome Tub and Shower Handle, 2" L (32644)
- DELTA Quick-Connect, Hose (RP37033)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-EG-2)
- ZORO SELECT 1" x 1-1/2" Black Close Pipe Nipple Sch 160 (82600)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPE10WD)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 160 (82603)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- BECK 1/2" x 10" Black Pipe Nipple Sch 80 (0332617604)
- Zoro Select Pipes