Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 2 ft
Mfr # E4BNH18
Zoro # G803657224
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side A Connection Type Threaded
- Maximum Operating Temperature 450 Degrees F
- Material Stainless Steel
- Nominal Pipe Size 1 1/2 in
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNH18
- Zoro # G803657224
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 35/64 in |
Overall Length | 2 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 35/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 ft, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-5/8" Id X 1/2" Armaflex Pipe Insul. 90/Ctn (APT15812)
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (6KJ42)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, Electro Galvanized Gold (100100)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 160 (82914)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 80 (90112)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNC04)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 40 (5P700)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 80 (40402)
- ZORO SELECT 1/8" x 6" Black Pipe Nipple Sch 80 (1LLV5)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (5P668)
- Zoro Select Black Pipes