Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 16
Mfr # E6BNE26
Zoro # G803657378
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side A Gender Male
- Material Grade 316
- Nominal Pipe Size 3/4 in
- Overall Length 16 in
- Minimum Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNE26
- Zoro # G803657378
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 16 in |
Inside Diameter | 49/64 in |
Outside Diameter | 1 3/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 49/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing 90 Degree Elbow (C7073 1/2x3/8)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- ELDON JAMES Y Connector, 1/4 In, Barbed, Nylon, PK10 (Y0-4BN)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 40 (5P692)
- ZORO SELECT 1/2" MNPT x 5 ft TBE Black Pipe Sch 40 (583-600)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST6BND02)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 80 (41109)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82803)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- Zoro Select Pipes