Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 14
Mfr # E6BNC27
Zoro # G203657282
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Minimum Operating Temperature -60 Degrees F
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Side B Gender Male
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNC27
- Zoro # G203657282
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 29/64 in |
Outside Diameter | 11/16 in |
Overall Length | 14 in |
Nominal Pipe Size | 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539C)
- OAKBROOK COLLECTION Faucet Stem H/C For T/S (RP 22018C)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LML8)
- ZORO SELECT Nipple, 150 psi, SS, 6 (T4BNK08)
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (0830042404)
- ZORO SELECT 3" x 5" Black Pipe Nipple Sch 40 (2WV74)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 40 (20816LS)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNF24)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (5P720)
- Zoro Select Black Pipes