Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 14
Mfr # E4BNK15
Zoro # G503657302
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side B Connection Type Threaded
- Nominal Pipe Size 3 in
- Minimum Operating Temperature -60 Degrees F
- Gravity Flow No
- Maximum Operating Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E4BNK15
- Zoro # G503657302
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3 in |
Inside Diameter | 2 61/64 in |
Overall Length | 14 in |
Outside Diameter | 3 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Faucet Crtrdg H/C For Ob (RP 20052C)
- SMITH-COOPER 1/2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011390)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ZORO SELECT 1/4" FNPS Galvanized Merchant Coupling (61101)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P667)
- ZORO SELECT 3" x 4" Black Pipe Nipple Sch 160 (83106)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (1LMJ6)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 40 (591-120)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LLX9)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- Zoro Select Pipes