Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 14
Mfr # E4BND25
Zoro # G803657231
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side B Connection Type Threaded
- Maximum Operating Temperature 450 Degrees F
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Grade 304
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BND25
- Zoro # G803657231
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 37/64 in |
Overall Length | 14 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA COMPRESSION STEMS, RIGHT & LEFT, BRASS (PF287017)
- BOB Float Valve, 3/4 In, SS w/PTFE Seal (R1361-3/4)
- AMERICAN STANDARD Lever Handle Base, Hampton (916503-0020A)
- ZORO SELECT 1" Clamp T316L SS Long Tank Ferrule (EG14WL-6L1.0)
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS (ZUSA-PF-15426)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (91110)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNH31)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNI02)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 40 (5P683)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 40 (5P681)
- Zoro Select Black Pipes