Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 10 ft
Mfr # T6PPF10WD
Zoro # G003657710
product price: $119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Minimum Operating Temperature -60 Degrees F
- Nominal Pipe Size 1 in
- Overall Length 10 ft
- Side B Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6PPF10WD
- Zoro # G003657710
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 10 ft |
Inside Diameter | 1 3/64 in |
Outside Diameter | 1 5/16 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Minimum Operating Temperature | -60 Degrees F |
Side B Connection Type | Unthreaded |
Schedule | Schedule 40 |
Thread Configuration | Unthreaded |
Gravity Flow | No |
Fitting Compatibility | Schedule 40 |
Wall Thickness | 0.133 in |
Standards | ASTM A312 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Maximum Operating Temperature | 450 Degrees F |
Metal Pipe Construction | Welded |
Material Grade | 316 |
Material | Stainless Steel |
Side A Connection Type | Unthreaded |
Maximum Operating Pressure | 150 psi |
Pipe Material | 316 Stainless Steel |
Pressure Level | Low Pressure (100-299 psi) |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, NPT, 1/2 in Pipe Size (848-005)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- COMMAND Shower Caddy Stn Nkl (BATH31-SN-ES)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- ZORO SELECT 1-1/4" x 5 ft Non-Threaded Black Pipe Sch 40 (586-600LS)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 40 (5P681)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 40 (5P654)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40511)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST6BNH01)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- Zoro Select Black Pipes