Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 10 ft
Mfr # T4PPD10WD
Zoro # G003657239
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Outside Diameter 27/32 in
- Inside Diameter 5/8 in
- Material Grade 304
- Side B Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4PPD10WD
- Zoro # G003657239
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 27/32 in |
Inside Diameter | 5/8 in |
Overall Length | 10 ft |
Nominal Pipe Size | 1/2 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Material Grade | 304 |
Side B Connection Type | Unthreaded |
Material | Stainless Steel |
Side A Connection Type | Unthreaded |
Thread Configuration | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Fitting Compatibility | Schedule 40 |
Metal Pipe Construction | Welded |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Pressure | 150 psi |
Wall Thickness | 0.109 in |
Maximum Operating Temperature | 450 Degrees F |
Standards | ASTM A312 |
Gravity Flow | No |
Schedule | Schedule 40 |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 304 Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 10 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 2 ft. Bury IOWA Freezeless Yard Hydrant (Y34-2-SS)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, CXC, 3/4" (TWV-3W-KIT-G)
- DELTA 22 (T27867-RB)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (40416)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 40 (20916LS)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX4)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 3" L (ZUSA-PF-11167)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- ZORO SELECT 1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC72)
- ZORO SELECT 1-1/4" x 9-1/2" Black Pipe Nipple Sch 40 (0830031407)
- Zoro Select Pipes