Shop All Paper Bags
Zoro Select
Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500
Mfr # 40032
Zoro # G8477402
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 35#
- Bag Handle None
- Bag Material Paper
- Width 3 3/4 in
- Depth 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40032
- Zoro # G8477402
- UPC # 079594825146
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 3 3/4 in |
Depth | 2 1/4 in |
Length | 11 1/2 in |
Height | 11 1/2 in |
Details
Item | Liquor Bag |
Bag Item | Liquor Bag |
Bag Name | 35# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Recycled Paper | Yes |
Handle | None |
Load Rating | 4 lb |
Basis Weight | 35 lb |
Bag Gusset | 2 1/4 in |
Bottom | Pinched |
Bag Bottom Type | Pinched |
Weight Capacity | 4 lb |
Bag Type | Liquor |
Material | Paper |
Package Configuration | Bundle |
Handle Type | None |
Description
Liquor Bag Type, None Handle Type, Kraft, Width 3 3/4 in, Depth 2 1/4 in, Height 11 1/2 in, 35#, Basis Weight 35 lb, Bag Bottom Type Pinched, Liquor Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 4 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000 (05267)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- CENTURION Centurion 3.12 in. W X 5.5 in. L Brown Coin Envelopes , 500PK (90102)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- ZORO SELECT Grocery Bag Flat Bottom 25# White, Pk500 (51025)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x3"x18" Brown, Pk500 (14934)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, White Pk500 (80088)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- Zoro Select Shipping & Packing Bags