Shop All Pin & Sleeve Plugs
Zoro Select
Pin/Sleeve Receptacle, 4 Wires, 3 Poles
Mfr # BRY460R7W
Zoro # G2118048
original price:
$382.80
19% off
Free Shipping & Returns
$307.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY460R7W
- Zoro # G2118048
- UPC # 781786251502
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Wire Size | #6 AWG to #4 AWG |
Size | Standard |
Description
Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style Style 2, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Red, Housing Material Composite, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-18-HB-3A1A1B)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 480VAC (BRY430P9W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles (BRY460P9W)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- Zoro Select Pin & Sleeve Plugs