Shop All Cam Locks
Zoro Select
Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 1 9/64 in
Mfr # 1XRZ8
Zoro # G3036205
original price:
$19.15
10% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 9/64 in
- Key Type Alike
- Keying Keyed Alike
- Finish Chrome
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XRZ8
- Zoro # G3036205
- UPC # 190735036143
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 3/4 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 90 or 180 |
Head Dia. | 7/8 in |
Straight Cam Length | 1 1/8 in |
Offset Cam Length | 1 1/8 in |
Offset Cam Width | 3/4 in |
Straight Cam Width | 3/4 in |
Description
Pin Tumbler Keyed Cam Lock, Pin Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 9/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 11/16 in, Lock Brand Approved Vendor, Cam Type Offset, Straight, Straight Cam Length 1 1/8 in, Straight Cam Width 3/4 in, Offset Cam Length 1 1/8 in, Offset Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Interchangeable Core No, Lock Body Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- SCHLAGE Antique Bronze Passage Lever Lockset, Sacramento (F10 SAC 716)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY5)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/32 in (1XTD3)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX8)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in (1XRY3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA3)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY4)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX5)
- Zoro Select Cam Locks