Shop All Dowel Pins
Zoro Select
Pin, Steel, 8mm dia., PK5
Mfr # M39070.080.0120
Zoro # G3423911
product price: $7.35
/pk 5, $1.47/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.080.0120
- Zoro # G3423911
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 120 mm |
Overall Length | 120mm |
Pin Dia. | 8.0 mm |
Dia. | 8mm |
Dimensional Standards | DIN 7 |
Shank Length Tolerance | +0.800/-0.000 mm |
Shank Length | 120 mm |
Outside Diameter Tolerance | +0.006/+0.015 mm |
Pin Diameter | 8 mm |
Description
Dowel Pin,Steel,8mm dia,120mm L,PK5, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +0.800/-0.000 mm, Outside Diameter Tolerance +0.006/+0.015 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 120 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Hampton 02-3450-107 0.31 x 1.38 x 2.5 in. U Bolt - pack of 10 (51608)
- ZORO SELECT M12-1.75X12 ISO4029 SOCKET SET CUPPT. BLK OX (M12012SSC)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK (932941)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (494042-PG)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0006)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0016)
- ZORO SELECT Dowel Pin, Steel, 8x100mm, PK25 (M39080.080.0100)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 L, PK5 (U39080.075.0300)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- ZORO SELECT Dowel Pin, Steel, 2x40mm, PK100 (M39080.020.0040)
- Zoro Select Dowel Pins