Shop All Dowel Pins
Zoro Select
Pin, Steel, 8mm dia., PK10
Mfr # M39070.080.0018
Zoro # G3424045
product price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.080.0018
- Zoro # G3424045
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 18 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 18mm |
Dimensional Standards | DIN 7 |
Shank Length | 18 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Standards | D7 |
Type | Dowel |
Item | Dowel Pin,Steel,8mm dia,18mm L,PK10 |
Finish | Plain |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,8mm dia,18mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.040.0030)
- STANLEY Keystock Square 1/2X12 (N180-208)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (U51050.050.0075)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK (60666)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0087)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- ZORO SELECT Dowel Pin, 3/8 In, Pk10 (1NU41)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39070.100.0500)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0020)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- Zoro Select Dowel Pins