Shop All Dowel Pins
Zoro Select
Pin, Steel, 8mm dia., PK10
Mfr # M39070.080.0016
Zoro # G3424051
product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.080.0016
- Zoro # G3424051
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 16 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 16mm |
Pin Diameter | 8 mm |
Dimensional Standards | DIN 7 |
Shank Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Dowel |
Standards | D7 |
Item | Dowel Pin,Steel,8mm dia,16mm L,PK10 |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,8mm dia,16mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 10 PK (71703)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME101)
- PASLODE Paslode 650385 2000 Count Framing Nail - 3 in. (750085)
- ZORO SELECT Dowel Pin, Steel, 12x36mm, PK10 (M39090.120.0036)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/4 L, PK100 (18R125DPSO)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0125)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/4in.dia., 4in.L (U51580.075.0400)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0100)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- Zoro Select Dowel Pins